SKU:
STN5936910B
MPN:
1-95-611
£43.33
Ex VAT
£52.00
Inc VAT
Product Details
Product Specification
Product Documents
This Stanley® Fatmax® tool backpack has a dual zip fastening design from top to bottom that allows the backpack to open in two halves. The rigid form can stand in open position enabling access to all tools. There are compartment pockets inside to hold tools securely and tidily as well as two side pockets for larger items, plus a net back pocket that is suitable for plans, papers etc. It also has a back support system with air mesh shoulder straps for the ergonomic, and convenient carriage of up to 20kg.
Features and Benefits
• Back support system and air mesh shoulder straps for ergonomic, convenient carriage which helps by spreading the weight of tools instead of lifting in one hand
• Possesses fifty pockets and tool holders for tools to ensure ample storage is available for your most used tools
• Manufactured from 600 x 600 denier fabric for durability and extended product life
• Waterproof plastic bottom protects against moisture and dirt when put on the floor
• Has a separate, strong compartment for a larger power tool or laptop
Typical Applications
• Ideal for use on site due to its portable nature and large storage capacity
Notes
• Tools not included
Attribute | Value |
---|---|
Brand | Stanley |
EAN | 3253561956119 |
ECLASS Code | 21100101 |
Height | 270mm |
Length | 360mm |
Lock Type | Zipper |
MFR Part No. | 1-95-611 |
Product Material | 600 Denier Polyester |
Product Type | Tool Backpack |
UNSPSC Code | 24111507 |
Weight | 2.21kg |
Width | 460mm |