£35.79
Ex VAT
£42.95
Inc VAT
Product Details
Product Specification
Product Documents
Ideal for a wide range of individuals, from workers and cyclists to school children, this backpack offers high visibility and practical features that meet the demands of a range of lifestyles. Engineered with safety in mind, this backpack ensures users remain visible to others in low-light conditions and was designed to provide optimum comfort through its padded back panel and double straps.
Features and Benefits
• Superior support is provided by padded double straps that evenly distribute weight for a comfortable carrying experience
• Enhanced visibility in low-light situations through strategically placed reflective tape, making users more noticeable
• Keep your mobile phone secure and easily accessible within an integrated pocket
• Crafted from 100% polyester 600D fabric, this backpack is built to withstand daily use in various conditions
• The fabric and reflective tape of this backpack meet the requirements of EN ISO 20471, providing certified high-visibility assurance
• Reinforced adjustable straps and waist straps offer added durability and stability
Notes
• Size: 280cm x 210cm x 430mm (WxLxH)
• Fabric: 600D Polyester
• Capacity: 25 liters
Attribute | Value |
---|---|
Brand | Portwest |
ECLASS Code | 21100101 |
Height | 430mm |
Length | 2800mm |
MFR Part No. | B905 |
Product Material | Polyester |
Product Type | Tool Backpack |
UNSPSC Code | 24111507 |
Width | 2100mm |