SKU:
STN5938532M
MPN:
1-96-183
£24.79
Ex VAT
£29.75
Inc VAT
Product Details
Product Specification
Manufactured from 600 denier fabric, this free standing, non-collapsible open mouth tool bag from Stanley® champions optimum storage and easy access to tools. With a handy adjustable shoulder strap, multiple external and internal pockets and a covered front pocket for secure storage. It also possesses a reinforced plastic base. All finished with a full length zipper.
Features and Benefits
• 600 denier fabric makes the product durable and hard wearing
• Multiple vertical internal and external pockets allow for easy access to tools
• Free standing open mouth allows for transparency of tools and instant access
• Strong, reinforced plastic base protects your tools and the fabric from debris and damp on the floor
• Adjustable shoulder strap for comfortable transportation of your tools
Typical Applications
• Ideal for use on site due to the bag's portable nature and robust design
Notes
• No tools included
Attribute | Value |
---|---|
Brand | Stanley |
EAN | 3253561961830 |
ECLASS Code | 21100101 |
Height | 2350mm |
Length | 4470mm |
Lock Type | Zipper |
MFR Part No. | 1-96-183 |
Product Material | 600 Denier Water Resistant Fabric |
Product Type | Tool Tote Bag |
UNSPSC Code | 24111507 |
Weight | 1.04kg |
Width | 2750mm |