SKU:
STN5937951N
MPN:
1-93-951
£46.99
Ex VAT
£56.39
Inc VAT
Product Details
Product Specification
Product Documents
The Stanley® FatMax® open tote tool Bag has multiple use tool compartments for all your storage needs with easy access pockets. Manufactured from a heavy duty 600 denier fabric with leather reinforcements. Possesses a durable, ballistic, nylon covered compartment suitable for a saw with an adjustable velcro strap. Boasts a large side pocket for cable and is complete with a steel bar handle and waterproof plastic base.
Features and Benefits
• Ergonomic rubber grip handle around the heavy duty steel handle for optimum grip and durability
• Interior elastic tool loops for maximum storage
• Easy access tool pockets
• Non slip rubber velcro straps allows for easy transportation of heavier loads
• Rigid waterproof plastic base to protect against debris and damp on the floor
Typical Applications
• Ideal for use on site due to its portable nature and durable design
Notes
• Tools not included
• May come with yellow trim or red trim
Attribute | Value |
---|---|
Brand | Stanley |
EAN | 3253561939518 |
ECLASS Code | 21100101 |
Height | 330mm |
Length | 480mm |
Lock Type | None |
MFR Part No. | 1-93-951 |
Product Material | 600 Denier Water Resistant Fabric |
Product Type | Tool Tote Bag |
UNSPSC Code | 24111507 |
Weight | 2.16kg |
Width | 250mm |