SKU:
STN5937950M
MPN:
1-93-950
£39.59
Ex VAT
£47.51
Inc VAT
Overview
Product Specification
This heavy-duty bag from Stanley® is manufactured from a durable 600 denier fabric with leather reinforcements. With a rigid and waterproof plastic base, gifting the bag with an upright, easy access design. Possesses a comfortable rubber grip handle and shoulder strap for easier carrying of heavy loads. Fitted with interior tool loops and has ample tool loops on the outer too. Closes via easy pull zippers to keep your tools secure.
Features and Benefits
• Comfortable, ergonomic, rubber handle to make carrying your tools around easier and bolster grip
• Manufactured from heavy duty 600 denier fabric for product longevity and resistance to wear and tear
• Padded shoulder strap for ease of carrying your product and to give carrying options
• Rigid and waterproof plastic base to keep your tools away from debris and damp on floors
• Industrial leather reinforcements in critical points to protect every point on the bag
Typical Applications
• Ideal for use on site due to its heavy duty design and portability
Notes
• Tools not included
Brand | Stanley |
EAN | 3253561939501 |
ECLASS Code | 21100101 |
Height | 100mm |
Length | 490mm |
Lock Type | Zipper |
MFR Part No. | 1-93-950 |
Product Material | 600 Denier Water Resistant Fabric |
Product Type | Tool Tote Bag |
UNSPSC Code | 24111507 |
Weight | 1kg |
Width | 260mm |