£80.99
Ex VAT
£97.19
Inc VAT
Product Details
Product Specification
Product Documents
Manufactured from high quality 1200 x 1200 denier polyester, these tool bags come equipped with a rigid, waterproof tool compartment that protects tools from elements & damage. They possess an elastic tool retaining strap and a large number of side pockets as well as an aluminium handle and fabric shoulder strap with reinforcement cushion on shoulder level, completed with stainless steel metal strap fastening hooks. Completed with an adjustable saw compartment with self-adhesive tape and side rack for screwdrivers and drift punches.
Features and Benefits
• Manufactured from a high strength 1200 x 1200 polyester fabric for resistance to wear and tear
• Aluminium handle with a leather grip coating for comfort and ease of carrying
• With multiple, vertical side pockets to allow you to effectively store your tools and access them quickly
• Fabric outer surrounds the rigid and waterproof polypropylene inner for structure
• Can be closed by a flexible cover which can be tucked away in the built in kangaroo pocket when not in use
• Available in two varying sizes to suit personal requirements
• High storage capacity: 47 litres or 15kg
Typical Applications
• Ideal for use when on site due to its portable and robust nature
Notes
• Tools not included
Attribute | Value |
---|---|
Brand | Facom |
EAN | 3148517945685 |
ECLASS Code | 21100101 |
Height | 360mm |
Length | 520mm |
Lock Type | Flexible Cover |
MFR Part No. | BS.T20 |
Product Material | Polyester |
Product Type | Tool Tote Bag |
UNSPSC Code | 24111507 |
Weight | 2.8kg |
Width | 250mm |