SKU:
STN5939210H
MPN:
FMST1-80148
£104.00
Ex VAT
£124.80
Inc VAT
Product Details
Product Specification
Robust large capacity bag on wheels with comfortable telescopic handle. Designed to easily store, organise and transport your tools.
Features and Benefits
• Strong heavy-duty telescopic handle for easy manoeuvring
• Attachable laptop bag that easily affixes to telescopic handle for additional storage
• Designed with a large capacity that easily holds and organises multiple hand tools, power tools and accessories
• Multiple internal and external pockets to maximise storage
• Made with robust protective 600 denier fabric that ensures durability
• Transportation wheels for smooth and easy mobility
• Board front pocket design with internal storage and organisation, that serves as a handy work station
• Wide top opening for clear visibility and easy access
Typical Applications
• On site
• Tradesperson
• Workshop
• Maintenance
• Mechanical
• Industrial
• DIY and domestic use
Notes
• Tools not included
Attribute | Value |
---|---|
Brand | Stanley |
ECLASS Code | 21100101 |
Height | 410mm |
Length | 500mm |
Lock Type | Zipper |
MFR Part No. | FMST1-80148 |
Product Material | 600 Denier Fabric |
Product Type | Wheeled Bag |
UNSPSC Code | 24111507 |
Width | 360mm |