£21.49
Ex VAT
£25.79
Inc VAT
Product Details
Product Specification
Multi pockets and loops for maximum organisation.
Length: 595mm.
Width: 80mm.
Height: 280mm.
Colour: Black.
600 Denier fabric.
Padded back for extra comfort.
Integrated metal hammer loop.
Tape pocket.
Attribute | Value |
---|---|
Additional Features | 600 Denier Fabric for durability Integrated metal hammer loop Mulitple pockets and loops for maximum organisation Padded back for extra comfort Tape measure pocket |
Application | Tools |
Brand | Stanley |
Colour | Black |
EAN | 3253561961786 |
ECLASS Code | 40019107 |
Length | 595mm |
Material | Fabric |
MFR Part No. | 1-96-178 |
Number of Pockets | 8 |
Type | Tool Belt |
UNSPSC Code | 24112403 |
Weight | 4g |
Width | 80mm |