£20.49
Ex VAT
£24.59
Inc VAT
Product Details
Product Specification
The ToughBuilt® Padded Belt with Back Support and heavy-duty buckle is the first work belt that can be customised to fit each wearer, fitting 32"-48" waists, with no fold over of padding.
It includes a clamp-on steel tip that allows the user to cut the belt to the desired length without excess. Optimized to work with all ClipTech™ pouches, it is constructed with a custom heavy-duty belt buckle, high quality fabrics, and comfortable padding.
Features and Benefits
• Clamp-on steel tip allows belt to be cut, and cleanly finished to custom length
• Zip-off padding extension allows adjustment and comfort for 32"-48" waists
• Back support with comfortable padding for support with heavy manual handling
• Compatible with all ClipTech™ pouches
• Heavy-duty belt buckle for durability
Attribute | Value |
---|---|
Application | Tools |
Brand | ToughBuilt |
Colour | Black Yellow |
ECLASS Code | 40019107 |
Material | Fabric |
MFR Part No. | TB-CT-41-BEA |
Type | Tool Belt |
UNSPSC Code | 24112403 |