£8.29
Ex VAT
£9.95
Inc VAT
Product Details
Product Specification
The ToughBuilt® Work Belt is fully customizable to the size of each wearer thanks to the included clamp-on steel tip which allows the user to cut the belt to the desired length, eliminating excess.
Optimized to work with all ClipTech™ pouches, it is constructed with a custom heavy-duty belt buckle, and high quality webbing.
Features and Benefits
• Clamp-on steel tip allows belt to be cut, and cleanly finished to custom length
• Adjustable for 32"-48" waists
• Compatible with all ClipTech™ pouches
• Heavy-duty belt buckle and high quality webbing for durability
Attribute | Value |
---|---|
Application | Tools |
Brand | ToughBuilt |
Colour | Black Yellow |
ECLASS Code | 40019107 |
Material | Fabric |
MFR Part No. | TB-CT-42-BEA |
Type | Tool Belt |
UNSPSC Code | 24112403 |