£48.79
Ex VAT
£58.55
Inc VAT
Product Details
Product Specification
Leather, made with ten pockets, two loops, webbing belt and tape holder.
Attribute | Value |
---|---|
Additional Features | Tape Measure Holder Webbing Belt Included |
Application | Hammer Nails Tools |
Brand | Kennedy |
Colour | Brown |
EAN | 5036140143630 |
ECLASS Code | 40019107 |
Length | 550mm |
Material | Leather |
MFR Part No. | DTNP2 |
Number of Pockets | 10 |
Type | Belt Pouch |
UNSPSC Code | 24112403 |
Weight | 330g |
Width | 220mm |