£17.49
Ex VAT
£20.99
Inc VAT
Product Details
Product Specification
The Stanley tool belt has been made with robust 2 inch wide, high quality suede leather designed to comfortably fit & hold securely in place. Tool holder sold separately.
Features and Benefits
• Produced from high-grade genuine suede leather
• Strong double stitching for durability
• Rivet reinforced in stress points for enhanced strength
• Roller buckle for easy
• Designed as part of the STANLEY® leather tool belt range to allowing personalisation of accessories to suit your needs
• Adjustable fit to suit sizes ranging from 83cm to 133cm
Typical Applications
• Tradespeople
• Toolholding
Attribute | Value |
---|---|
Additional Features | Part of the STANLEY tool belt range |
Application | Tools |
Brand | Stanley |
Colour | Brown |
ECLASS Code | 40019107 |
Length | 1300mm |
Material | Leather |
MFR Part No. | to suit sizes ranging |
Number of Pockets | 0 |
Type | Tool Belt |
UNSPSC Code | 24112403 |
Weight | 220g |
Width | 65mm |