£30.99
Ex VAT
£37.19
Inc VAT
Product Details
Product Specification
Manufactured from split leather, this tool and nail pouch and belt is suitable for use by a range of tradespeople. Boasting five pockets, two loops, a nylon webbing belt and tape holder.
Features and Benefits
• Manufactured from high quality split leather for durability
• Boasts a classic brown colour for aesthetic pleasure
• Possesses 2 loops, a nail pouch, a tape holder and a webbing belt for ample storage of smaller tools and components
• Webbed nylon belt is highly durable and fastens closed via the plastic clip
Typical Applications
• Plumbers
• Construction Workers
• Electricians
Attribute | Value |
---|---|
Additional Features | (2) Loops Includes webbing belt Nail pouch Tape holder |
Application | Hammer Nails Tools Trimming Knife |
Brand | Kennedy |
Colour | Brown |
EAN | 5036140044753 |
ECLASS Code | 40019107 |
Length | 210mm |
Material | Leather |
MFR Part No. | STNP-1WB |
Number of Pockets | 5 |
Type | Belt Pouch |
UNSPSC Code | 24112403 |
Weight | 300g |
Width | 220mm |