£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
This combination tool pouch offers convenience and protection for your tools, with easy access that enhances workflow efficiency.
Features and Benefits
• Made from Chrome leather
• Rivet reinforcement at stress points for extra durability
• Compact size and lightweight nature
• One loop to attach to easily attach to a tool belt
• Five pockets - plenty of space to store tools and accessories
• Reinforced stitching and sturdy seams ensure that the pouch can hold the weight of your tools without tearing or breaking
Notes
Belt not included
Attribute | Value |
---|---|
Additional Features | (1) Loop **Belt not included** |
Application | Hammer Nails Tools |
Brand | Kennedy |
Colour | Brown |
EAN | 5036140143616 |
ECLASS Code | 40019107 |
Length | 250mm |
Material | Leather |
MFR Part No. | STNP2 |
Number of Pockets | 5 |
Type | Belt Pouch |
UNSPSC Code | 24112403 |
Weight | 340g |
Width | 210mm |