£11.99
Ex VAT
£14.39
Inc VAT
Product Details
Product Specification
This leather nail pouch possesses two pocket and one nylon webbing loop. The product boasts double stitched seams with riveted corners for extra strength.
Features and Benefits
• Manufactured from durable leather for product longevity
• Double stitched seams reinforce the structure
• Two pockets to store an ample amount of nails or small components
• Nylon webbing belt is adjustable to fit you comfortably
• Riveted corners provide additional strength in areas of potential weakness
Typical Applications
• Construction Workers
• Carpenter's
Attribute | Value |
---|---|
Additional Features | Comes with webbing nylon belt Deep pockets Riveted corners |
Application | Nails |
Brand | Kennedy |
Colour | Tan |
EAN | 5036140143609 |
ECLASS Code | 40019107 |
Length | 250mm |
Material | Leather |
MFR Part No. | NP2D |
Number of Pockets | 2 |
Type | Belt Pouch |
UNSPSC Code | 24112403 |
Weight | 370g |
Width | 360mm |