£42.49
Ex VAT
£50.99
Inc VAT
Product Details
Product Specification
Manufactured from leather. Fully riveted double stitched construction. Chrome leather, two pockets and five loops. Belt not included.
Attribute | Value |
---|---|
Additional Features | (5) Loops **Belt not included** Fully riveted double stitched construction |
Application | Hammer Nails Tools |
Brand | Kennedy |
Colour | Tan |
EAN | 5036140143685 |
ECLASS Code | 40019107 |
Length | 290mm |
Material | Leather |
MFR Part No. | STNP-12L |
Number of Pockets | 2 |
Type | Belt Pouch |
UNSPSC Code | 24112403 |
Weight | 300g |
Width | 200mm |