£47.79
Ex VAT
£57.35
Inc VAT
Product Details
Product Specification
Double Nail Bag & Combination Tool Pouch
Heavy duty polyester allows exceptional resistance to punctures or tears. Heavily stitched webbing on belt loop and edges, and double capped riveted for added strength and support.
Features and Benefits
• Heavily stitched webbing on the belt loop and edges reinforces potential weak spots
• Heavy duty polyester construction is extremely durable
• Double capped and riveted for added strength
• Double pouch allows for ample storage of nails and smaller components
• Buckles up for closure
Typical Applications
• Construction Workers
• DIY
Attribute | Value |
---|---|
Additional Features | 2 x Hammer metal holsters Combination tool pouch Double capped riveted for added strength and support Exceptional resistance to punctures or tears Heavily stitched webbing belt |
Application | Hammer Nails Tools |
Brand | Kennedy |
Colour | Red/Black |
Depth | 50 (x2), 80 (x2), 50 (x1)mm |
EAN | 5036140058774 |
ECLASS Code | 40019107 |
Length | 130 140 270mm |
Material | Nylon Polyester |
MFR Part No. | HMCMW012 |
Number of Pockets | 5 |
Type | Belt Pouch |
UNSPSC Code | 24112403 |
Weight | 0.31g |
Width | 100mm 120mm 200mm |