£40.49
Ex VAT
£48.59
Inc VAT
Product Details
Product Specification
The stanley tools leather tool apron is made from tough durable leather with multiple holders & pockets for fast access on the job.
Features and Benefits
• Manufactured from genuine high-grade suede leather for longevity
• Tough durable double stitching for enhanced strength
• Reinforced riveted stress points for greater durability
• Designed with quick access pockets and holders for convenient use
• Equipped with a strong integrated steel hammer loop to hold additional tools
• Strong, sturdy adjustable belt and buckle for comfortable fit
• Compatible with part of the STANLEY® leather tool belt range allowing personalisation to suit your needs
Typical Applications
• Industrial
• Tradesperson
• On Site
• Engineers
• Technicians
Notes
• Tools not included
Attribute | Value |
---|---|
Additional Features | Part of the STANLEY tool belt range |
Application | Hammer Tools |
Brand | Stanley |
Colour | Brown |
ECLASS Code | 40019107 |
Length | 1450mm |
Material | Leather |
MFR Part No. | STST1-80113 |
Number of Pockets | 4 |
Type | Tool Belt/Holster |
UNSPSC Code | 24112403 |
Width | 260mm |