£6.79
Ex VAT
£8.15
Inc VAT
Product Details
Product Specification
The Stanley 1-93-601 pocket tool roll includes a wealth of storage for a small compact solution, including 12 pockets and 1 zipper compartment to hold tools and equipment. Made from heavy-duty 600 denier fabric it is durable enough to stand up to the wear and tear of daily work life, keeping your most-used tools organised and to hand.
Features and Benefits
• Handy and compact pocket roll
• Heavy-duty 600 denier fabric
• Easy roll up and tie for safe and efficient storage
• 12 pockets for efficient tool storage and access
• Zipper compartment for a mere secure storage option
Typical Applications
• On site
• Workshop
• Domestic
Attribute | Value |
---|---|
Application | Combination |
Brand | Stanley |
Colour | Black |
ECLASS Code | 40019107 |
Length | 640mm |
Material | 600 Denier Fabric |
MFR Part No. | 1-93-601 |
Number of Pockets | 3 |
Type | Belt Pouch |
UNSPSC Code | 24112403 |
Weight | 3.29g |
Width | 385mm |