£20.79
Ex VAT
£24.95
Inc VAT
Product Details
Product Specification
Product Documents
This tool roll is ideal for storing and transporting multiple tools. Manufactured from a durable polyester, the product boasts a red inner lining, 30 pockets to carry a range of tools and a padded handle. The product can be used as rolled carrier for transport or for wall hanging depending on your needs.
Features and Benefits
• The durable polyester construction makes for a highly resilient product
• Bright red inner lining makes for a contrast that allows you to identify tools easier
• Boasts 30 pockets to carry a range of tools for any application
• Can be used as roll or for wall hanging depending on whether you are more in need of stationary storage or a mobile tool holder
• Padded handle allows you to easily transport your tools when rolled up
Typical Applications
• Plumbers
• Construction Workers
• Mechanics
• Electricians
Attribute | Value |
---|---|
Additional Features | Padded handle |
Application | Tools |
Brand | Ck |
Colour | Black Grey Red |
EAN | 5013969962765 |
ECLASS Code | 40019107 |
Length | 400mm |
Material | Polyester |
MFR Part No. | MA2718 |
Number of Pockets | 30 |
Type | Tool Rolls |
UNSPSC Code | 24112403 |
Weight | 585g |
Width | 570mm |