£32.99
Ex VAT
£39.59
Inc VAT
Product Details
Product Specification
Multi - With 12 pockets and two pouches. Tools secured by flap cover with two webbed ties.
Waterproof, puncture-resistant and rot-proof PVC outer with soft non-scratch rayon inner to protect tools.
Attribute | Value |
---|---|
Additional Features | (2) Pouches (2) Webbed ties Non scratch rayon inner to protect tools Rot-proof Tools secured by flap cover Waterproof |
Application | Tools |
Brand | Kennedy |
Colour | Black |
EAN | 5036140143388 |
ECLASS Code | 40019107 |
Length | 750mm |
Material | PVC |
MFR Part No. | TR-12PR |
Number of Pockets | 12 |
Type | Tool Rolls |
UNSPSC Code | 24112403 |
Weight | 420g |
Width | 310mm |