£29.79
Ex VAT
£35.75
Inc VAT
Product Details
Product Specification
Waterproof, puncture-resistant and rot-proof PVC outer with medium duty, non-scratch cotton inner. With 15 pleated pockets, two webbed ties. Tools secured with flap cover.
Tools Not Included
Attribute | Value |
---|---|
Additional Features | Non scratch cotton inner Puncture resistant Rot-proof Secured by two webbed ties Tools secured with flap cover Waterproof |
Application | Tools |
Brand | Kennedy |
Colour | Black |
EAN | 5036140143296 |
ECLASS Code | 40019107 |
Length | 660mm |
Material | PVC |
MFR Part No. | TR-15P |
Number of Pockets | 15 |
Type | Tool Rolls |
UNSPSC Code | 24112403 |
Weight | 390g |
Width | 320mm |