Armorgard

Divider, To Suit TKD3

SKU:

AMG5931323F

MPN:

TKD3D

£60.59

Ex VAT

£72.71

Inc VAT

AVAILABLE TO ORDER

    Product Details

    TrekDror dividers slot into the drawer to create partitions as required.


    Features:



    • Each pack contains 3 dividers which can be placed in 8 different positions

    • Powder-coated steel

    • Weight- 3kg

    • Colour- Charcoal Grey

    • Material- 1mm Steel


    Product Specification
    Attribute
    Value

    Brand

    Armorgard

    EAN

    5060452082332

    MFR Part No.

    TKD3D

    Product Type

    Divider

    Suitable for Case

    TKD3

    UNSPSC Code

    24111507