£49.49
Ex VAT
£59.39
Inc VAT
Product Details
Product Specification
With an impressive capacity of 53 litres, the ProMobile tool chest can effectively transport longer or larger tools. Supplied with a removable tote insert to store your hand tools or most used tools. It also features metal latches and a padlock eye to secure your tools. The lid possesses a V-Groove to allow you to cut whilst on site. Finished off with an ergonomic and hardy handle and two robust wheels, making the product mobile.
Features and Benefits
• Removable tote organiser that allows you to put your most used tools in an accessible place
• With a top organiser in the lid which is ideal for small parts organisation
• V-Groove embedded into the lid for sawing lumber or pipes when on-site
• 2/3 size portable tray allows for the storage of larger or longer tools
• Mobile, with two hardy wheels
Typical Applications
• Ideal for use on-site due to its mobility and hard-wearing plastic
Attribute | Value |
---|---|
Brand | Stanley |
Colour | Black Yellow |
ECLASS Code | 21100101 |
Height | 430mm |
Length | 603mm |
Lock Type | Latches Padlock |
MFR Part No. | 1-97-503 |
Number of Compartments | 3 |
Product Material | Plastic |
Series | ProMobile |
Type | Mobile Storage System |
UNSPSC Code | 24112401 |
Weight | 5.33kg |
Width | 375mm |