£81.99
Ex VAT
£98.39
Inc VAT
Product Details
Product Specification
This large, lightweight case for is designed for optimum tool storage, ideal for the mobile engineer. The case offers the storage and portability of a large amount of tooling with the professional look of a briefcase. The product is a black aluminium case with silver reinforced edges and corners. The internal base compartment is fitted with adjustable dividers to offer choice of sizes, whilst the removable rigid tool board stored in the lid possesses 17 pockets of various sizes. Finished with a 1in. wide, length adjustable lightweight nylon shoulder strap with rubber shoulder protector for added comfort. Supplied with fixed handle and two security locks and keys.
Features and Benefits
• Manufactured from aluminium with reinforced edges and corners for all round durability
• Internal base compartment possesses adjustable dividers to allow you to personalise your storage
• Adjustable nylon shoulder strap and fixed handle allow for optimum transportation for use on the move between jobs
• Removable rigid tool board stored in the lid with 17 pockets of various sizes to store smaller components and tools
• Combines the professional look of a briefcase with the practicality of a tool bag
• Two security locks and keys keep your tools and components safe
Typical Applications
• Engineers
• Construction Workers
• Workshops
Attribute | Value |
---|---|
Brand | Senator |
Colour | Black Grey |
EAN | 5036140005235 |
ECLASS Code | 21100101 |
Lock Type | Clasp |
Number of Compartments | 17 Pockets |
Product Material | Aluminium |
Type | Tool Case |
UNSPSC Code | 24112401 |
Weight | 5.7kg |