£19.99
Ex VAT
£23.99
Inc VAT
Product Details
Product Specification
With geometric lock latches to ensure efficient closure as well as possessing padlock eyes, this handy toolbox is a great all rounder. Boasting a removable tote tray for easy access to your most used tools and two compartments in the lid for effective organisation of smaller parts. Manufactured from durable, waterproof plastic and finished in an aesthetically pleasing black and yellow, as per the Stanley brand.
Features and Benefits
• Ergonomic plastic latches and padlock eyes to allow you to secure your tools (padlock sold separately)
• Innovative design with two small top organisers in the lid for optimum storage space
• Smaller shoulder compartments allow for efficient organisation of smaller parts
• Removable tote to allow you to customise your storage and place your most used tools at the top for accessibility
Typical Applications
• Ideal for use as a DIY'er or hobbyist as well as in more punishing environments
Attribute | Value |
---|---|
Brand | Stanley |
Colour | Black/Yellow |
EAN | 3253561755217 |
ECLASS Code | 21100101 |
Height | 250mm |
Length | 482mm |
Lock Type | Latches Padlock |
MFR Part No. | STST1-75521 |
Number of Compartments | 2 |
Product Material | Plastic |
Type | Tool Box |
UNSPSC Code | 24112401 |
Weight | 1.51kg |
Width | 254mm |