SKU:
KEN5932300K
MPN:
5932300K
£39.99
Ex VAT
£47.99
Inc VAT
Product Details
Product Specification
Made from impact resistant high-density plastic, this professional toolbox is ideal for everyday use on site. Features an internal eight compartment tote tray with retractable carry handle and stacking 16-compartment organiser as well as a moulded metric scale on the lid, lid locking clasps and sturdy plastic handle that also locks lid shut when lifting. With lock hasp and piano hinge.
Features and Benefits
• Manufactured from impact resistant, high density plastic for durability in harsh conditions
• Possesses a handy moulded, metric ruler on the lid for ease of measuring smaller items whilst on site
• Ensures the security of your tools with click shut latches and padlock eyes to affix a padlock (sold separately)
• Boasts a sturdy plastic handle for ease of transportation, that also works by locking the lid shut when in the upright position
• Tote tray allows you to store your most used tools and organise smaller components
Typical Applications
• Ideal for use on construction sites as well as lighter duty applications such as DIY and hobbyists
Attribute | Value |
---|---|
Brand | Kennedy |
Colour | Grey Red |
EAN | 5036140017986 |
ECLASS Code | 21100101 |
Height | 220mm |
Length | 445mm |
Lock Type | Latches Padlock |
Number of Compartments | 8 |
Product Material | Impact Resistant Plastic |
Type | Tool Box |
UNSPSC Code | 24112401 |
Weight | 1.49kg |
Width | 240mm |