£6.79
Ex VAT
£8.15
Inc VAT
Product Details
Product Specification
STANLEY® Essential Toolbox with plastic latch is the perfect solution for organising, storing and transporting your power tools, tools and accessories.
Features and Benefits
• Large storage capacity to suit your needs
• Strong, robust design that will withstand the impact and protect your equipment
• Ergonomic plastic latches for secure hold
• Innovative design with geometric lock latches enables smooth opening and closure
• Small top organiser ideal for organisation of small parts & fixings
• Top padlock eye, to allow secure closure
Typical Applications
• Tradesperson
• Industrial
• Domestic
• On Site
Notes
• Tools not included
• Padlock not included
Attribute | Value |
---|---|
Brand | Stanley |
Colour | Black/Yellow |
ECLASS Code | 21100101 |
Height | 132mm |
Length | 320mm |
Lock Type | Latches |
MFR Part No. | STST1-75514 |
Product Material | Plastic |
Type | Tool Box |
UNSPSC Code | 24112401 |
Width | 188mm |