£43.99
Ex VAT
£52.79
Inc VAT
Product Details
Product Specification
Product Documents
With all metal construction, these heavy-duty toolboxes are ideal for professional use on job sites. With a yellow epoxy powder coated finish, soft grip carrying handle and lightweight design, the products are available in two sizes to suit your requirements. There is a tote tray for smaller or more frequently used items. Fitted with heavy-duty metal latches designed to stay closed even when in transit.
Features and Benefits
• Heavy duty metal latches protect and secure your tools as well as the padlock eye (padlock sold separately)
• 'V' groove on the old allows for measuring and cutting short lengths of pipes or wood materials
• Black plastic over-riders add durability to the product and help to prevent damage to the most common areas of wear
• Soft grip carry handle allows for ease of transportation
Typical Applications
• Construction Sites
• Electricians
• Plumbers
• DIY
Attribute | Value |
---|---|
Brand | Yamoto |
Colour | Black/Yellow |
EAN | 5036140060821 |
ECLASS Code | 21100101 |
Height | 178mm |
Length | 470mm |
MFR Part No. | JF-3015N-18.5 |
Number of Compartments | 0 |
Product Material | Steel |
Type | Tool Box |
UNSPSC Code | 24112401 |
Weight | 1.8kg |
Width | 238mm |