£29.99
Ex VAT
£35.99
Inc VAT
Product Details
Product Specification
Constructed from heavy gauge steel of rigid construction for continuous industrial use, this range of barn style toolboxes are ideally suited for daily use on punishing construction sites. Consisting of a large base compartment for larger items and removable tote tray for smaller and most used items, the products are finished with an attractive red colour cellulose paint for bolstered protection against wear and tear. Possessing a two piece lid doors that overlaps with the integrated padlock eye for securing your tools when not in use. Also features a fixed carry handle and full width piano hinges, making it portable.
Features and Benefits
• Manufactured from a heavy duty gauge steel making it a durable and robust product that's resistant to everyday wear and tear
• Comprised of a large base compartment for power tools and bigger tools and a removable tote tray for your smaller components and most used hand tools for easy access
• Full width piano hinges that bolster rigidity and strength of the product
• Handy fixed carry handle for ease of transportation
• Two piece lid doors overlap with the padlock eye for added security (padlock sold separately)
Typical Applications
• Ideal for use on construction sites due to its heavy duty structure, but can also be used as a sturdy option for a DIY enthusiast or hobbyist
Attribute | Value |
---|---|
Brand | Kennedy |
Colour | Red |
EAN | 5036140021969 |
ECLASS Code | 21100101 |
Height | 185mm |
Length | 480mm |
Lock Type | None Padlock |
Number of Compartments | Tote Tray |
Product Material | Steel |
Type | Tool Box |
UNSPSC Code | 24112401 |
Weight | 4kg |
Width | 205mm |