£24.79
Ex VAT
£29.75
Inc VAT
Product Details
Product Specification
Product Documents
Constructed from durable steel, this blue barn style toolbox is the ideal product for storing both large and small hand tools. With a base compartment for larger items and a smaller, removable upper tray for your most used items, it is fully mobile due to the integrated handles.
Features and Benefits
• Manufactured from high quality steel to offer long product life
• Finished in an epoxy powder coat paint to further bolster resistance to wear and tear
• Comprised of a larger base compartment for larger hand tools and removable upper tray for your most used items and smaller components to ensure you have ample storage for all your tools
Typical Applications
• Ideal for professional use for storage and transportation of your most used tools as well as for more general purpose uses by DIY enthusiasts and hobbyists
Attribute | Value |
---|---|
Brand | Senator |
Colour | Blue |
EAN | 5036140029002 |
ECLASS Code | 21100101 |
Height | 170mm |
Length | 350mm |
MFR Part No. | SEN-593-1540K |
Number of Compartments | 3 |
Product Material | Steel |
Type | Tool Box |
UNSPSC Code | 24112401 |
Weight | 4.2kg |
Width | 180mm |