£207.00
Ex VAT
£248.40
Inc VAT
Product Details
Product Specification
Constructed from impact and temperature resistant injection moulded high thickness polypropylene. The case has a large thick aluminium trim with a strength maximising triple metal hinge, it is highly functional with a significant load carrying capability but has a classy appearance to suit the technicians image.
Features include: Injection moulded high thickness polypropylene. Telescopic handle and heavy duty rubber wheels. Two removable tool trays. Storage area with removable dividers. Two clasps with key locks.
Spare Kennedy Accessories available here:
• Carry Handle 567-5534;
• Clasps 567-5536;
• Locks With Keys 567-7609;
• Trolley Handle, Wheels, Axle, Screws & Nuts Set 567-5540;
• Upper Tool Board 567-5542;
• Lower Tool Board 567-5544
Attribute | Value |
---|---|
Brand | Kennedy |
Colour | Black Red |
EAN | 5036140302051 |
ECLASS Code | 21100101 |
Height | 156mm |
Length | 430mm |
Lock Type | Clasp |
MFR Part No. | 593-2520 |
Product Material | Polypropylene |
Type | Tool Case |
UNSPSC Code | 24112401 |
Weight | 7kg |
Width | 340mm |