£49.49
Ex VAT
£59.39
Inc VAT
Product Details
Product Specification
This all-in-one 139 piece tool set contains a wide range of commonly used tools suitable for a multitude of applications. With an array of drive sockets, ratchet handles and screwdrivers, this tool set is ideal for variety of fastening tasks. The hacksaw, pliers and retractable knife are ideal for cutting and wire cutting, while the spares ensure that this tool set is built to last. Made from high quality chrome vanadium and carbon steel, the tools are tough and ideal for daily use. The set is housed in a compact, heavy duty blow case for easy transportation and durability.
Features and Benefits
• 139 pieces in a compact, easily transportable case
• Heavy duty blow case keeps tools safe and protected
• Huge array of commonly used tool types, sizes and configurations for versatile use in a wide range of application
Contents
• Combination Spanners: 8 - 14 and 17mm
• 1/4in. Drive Sockets: 4 - 13 and 14mm
• 3/8in. Drive Sockets: 9 - 17 and 19mm
• 1 x Quick Release Ratchet Handle: 3/8in.
• 1 x Ratchet Screwdriver Bit Handle: 1/4in.
• 1 x Extension Bar: 3in. (75mm)
• 1 x Spark Plug Socket: 16mm
• 1 x Adaptor: 3/8in. x 1/4in.
• Screwdriver Bits, 25mm Overall Length:
• Phillips: No.0, No.1, No.2 and No.3
• Hex: H1.5, H2, H2.5, H3, H4, H5 and H6
• Slotted: No.4; TX: TX8, TX10, TX15, TX20, TX25, TX27 and TX30
• Screwdriver Bits, 50mm Overall Length:
• Slotted: No.4, No.5, No.6 and No.7
• Phillips: No.1, No.2 and No.3
• Hex: H3, H4, H5
• Screwdrivers:
• No.5 x 75mm, No.6 x 38mm
• PH1 x 75mm, PH2 x 38mm
• Precision Screwdrivers:
• Parallel: 1.5 and 2mm
• Crosspoint: PH000, PH00 and PH0
• Hex Key Set: 1.27 - 5.5 and 6mm
• 6in. Adjustable Wrench
• 6in. Side Cutting Pliers
• 7in. Combination Pliers
• 8in. Wire Strippers
• 10in. Water Pump Pliers
• 230mm Spirit Level
• Machinist Hammer (300g)
• 3m Tape Measure
• 10m PVC Tape
• 6in. Hacksaw
• Electrical Test Screwdriver 200-250V
• 18mm Snap-Off Retractable Knife
• Spare Blades (Pk-10)
• Spring Clamps: 2 x 2in. and 2 x 3in.
Typical Applications
• General purpose, suitable for a broad range of applications
• Industrial
• DIY
Attribute | Value |
---|---|
Brand | Workshop |
EAN | 5036140463691 |
ECLASS Code | 21043090 |
Includes | 10x 3/8" Carbon Steel Socket: 9,10,11,12,13,14,15,16,17,19mm 10x Blades 10x Chrome Vanadium Bits 50mm:SL4,SL5,SL6,SL7,PH1,PH2,PH3,H3,H4,H5 11x Carbon Steel Hex Key Set: 1.27,1.5,2,2.5,3,3.5,4,4.5,5,5.5,6mm 13x 1/4" Carbon Steel Socket: 4,4.5,5,5.5,6,7,8,9,10,11,12,13,14mm 1x 1/4" Carbon Steel Extension Bar 60mm 1x Carbon Steel Adaptor 3/8"x 1/4" 1x Carbon Steel Adjustable Wrench 6" 1x Carbon Steel Combination Plier 7" 1x Carbon Steel Extension Bar 3/8"x 3" 1x Carbon Steel Quick Release Ratchet Handle 3/8",24 Teeth 1x Carbon Steel Side Cutting Plier 6" 1x Carbon Steel Spark Plug Socket 16x 3/8" 1x Carbon Steel Water Pump Plier 10" 1x Carbon Steel Wire Stripper 8" 1x Chrome Vanadium Ratchet Screwdriver Bit Handle 1x Hacksaw 6" 1x Knife 18mm 1x Level Ruler 230mm 1x Machinist Hammer 300g 1x PVC Tape 10m 1x Tape Measure 3M 1x Tester 200- 250V 20x Chrome Vanadium Bits 25mm:PH0, PH1,PH2,PH3,H1.5,H2,H2.5.H3,H4,H5,H6,SL4,T8 ,T10, T15,T20,T25,T27,T30,AD 28x Tie 150mm 2x Spring Clamp 2" 2x Spring Clamp 3" 4x Chrome Vanadium Screwdrivers:5x 75mm,6x 38mm,PH1x 75mm,PH2x 38mm 5x Chrome Vanadium Precision Screwdriver: 1.5x 50mm, 2x 50mm, PH000x 50mm, PH00x 50mm, PH0x 50mm 6x Carbon Steel Combination Wrench: 8,10,12,13,14,17mm |
Insulated | No |
Kit Type | General |
MFR Part No. | 3139 |
Number of Pieces | 139 |
Product Type | General Purpose Tool Set in Blow Case |
UNSPSC Code | 27113201 |