£69.99
Ex VAT
£83.99
Inc VAT
Product Details
Product Specification
This comprehensive kit has the tools you need for all kinds of electrical, maintenance and repair jobs. Featuring a 67 piece collection of hand tools, it covers all the essentials, from sockets and screwdrivers to spanners and pliers, all quality made from chrome vanadium steel with a polished or satin finish for a long tool life. The kit is presented in a portable, two drawer metal tool chest, complete with integral carry handle and specially moulded trays for enhanced tool control. The chest has the added safety feature of automatically locking the drawers in place when the lid is closed.
Features and Benefits
• Chest drawers automatically lock when lid is closed
• Featuring a selection of the most commonly used tools, from sockets and screwdrivers to spanners and pliers
• Suitable for any workshop
• Dimensions of chest: 355 x 220 x 220mm
• All tools are made from chrome vanadium steel with a polished or satin finish
Contents
• 1 x 150mm/6in. Diagonal Pliers Bi-material Grips
• 1 x 150mm/6in. Long Nose Pliers Bi-material Grips
• 1 x 150mm/6in. Standard Retractable Snap-off Blade Knife Standard
• 1 x 180mm/7in. Combination Pliers Bi-material Grips
• 1 x 220-250V-CE Mains Tester Screwdriver c/w Pocket Clip
• 1 x 2M Locking Tape Rule
• 1 x 3/8in. 72T Rachet Handle
• 1 x 3/8in. Single Hex 6 Point Sockets: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm
• 1 x 3/8in. Universal Joint Hinged to 180° Both Direction
• 1 x 3/8in. x 150mm Extention Bar
• 1 x Screwdriver Styled Bit Holder 1/4in. Drive Head
• 4 x 1/4in. Drive Bits: Crosspoint PH0, PH1, PH2, PH3
• 6 x 1/4in. Drive Bits: Torx
• 1 x Combination Spanners 6mm, 8mm, 10mm, 11mm, 12mm, 13mm, 14mm, 17mm
• Black Metal Tool Chest complete with 2 x Drawers 350mm x 220mm x 220mm
Typical Applications
• For all kinds of electrical, maintenance and repair jobs
Attribute | Value |
---|---|
Brand | Workshop |
EAN | 5036140332348 |
ECLASS Code | 21043090 |
Includes | 1 x 150mm/6" Diagonal Pliers Bi-material Grips 1 x 150mm/6" Long Nose Pliers Bi-material Grips 1 x 150mm/6" Standard Retractable Snap-off Blade Knife Standard 1 x 180mm/7" Combination Pliers Bi-material Grips 1 x 220-250V-CE Mains Tester Screwdriver c/w Pocket Clip 1 x 2M Locking Tape Rule 1 x 3/8" 72T Rachet Handle 1 x 3/8" Single Hex 6 Point Sockets: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm 1 x 3/8" Universal Joint Hinged to 180° Both Direction 1 x 3/8"x150mm Extention Bar 1 x Combination Spanners 6mm, 8mm, 10mm, 11mm, 12mm, 13mm, 14mm, 17mm 1 x Screwdriver Styled Bit Holder 1/4" Drive Head 2 x 1/4" Drive Bits: Parrallel N°4 & N°6 3 x Screwdriver Crosspoint Bits: PH0x75mm, PH1x75mm, PH2x100mm 3 x Screwdriver Parrallel Bits: 3x75mm, 5x75mm, 6x100mm 4 x 1/4" Drive Bits: Crosspoint PH0, PH1, PH2, PH3 6 x 1/4" Drive Bits: Hex 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm 6 x 1/4" Drive Bits: Torx T10, T15, T20, T25, T30, T40 Black Metal Tool Chest complete with 2 x Drawers 350mm x 220mm x 220mm |
Insulated | No |
Kit Type | Engineers |
MFR Part No. | 1067 |
Number of Pieces | 67 |
Product Type | Workshop Tool Kit in 2 Drawer Tool Chest |
UNSPSC Code | 27113201 |