£49.99
Ex VAT
£59.99
Inc VAT
Product Details
Product Specification
7 Piece File Set in Tool Control 1/3 Foam Inlay.
The benefits of having properly organised tool storage and control include:
• The red underlay gives instant recognition of a missing tool and the top layer of foam is durable for industrial use.
• Finger cut-outs make tool retrieval very easy. This is extremely efficient as it eliminates the struggle of digging out the tools multiple times.
• Rapid tool location for instant use.
• Protection of expensive kit.
• Prevention of tools sliding around during transit.
• Avoids loss or theft of tools.
• Easy to see if tools are not replaced.
• Safety and peace of mind as tools will not be left within aircraft/vehicles/machinery
Attribute | Value |
---|---|
Brand | Kennedy |
ECLASS Code | 21043090 |
Includes | 200mm/8in Three Square File With Handle (KEN0304540K) 250mm/10in Engineers File set wirh Handles 4 Pce (KEN0309780K) 4 Row Wire Brush (KEN9066400K) File Card 300mm/12in (CTL9153780A) Foam Inlay To Suit KEN5950030K (KEN9887514K) |
Insulated | No |
Kit Type | File Set |
Number of Pieces | 7 |
Product Type | Engineers File Set in 2/3 Foam Inlay for Tool Cabinets |
UNSPSC Code | 27113201 |