£54.99
Ex VAT
£65.99
Inc VAT
Product Details
Product Specification
A comprehensive, value for money kit that's a must for electrical, metal cutting and repair jobs around the home. Containing seventy-nine pieces, it features an essential selection of hand tools, from spanners and screwdrivers to a hacksaw and hammer. All are quality manufactured from chrome vanadium steel and completed with a polished or satin finish for enhanced durability and tool life.
Features and Benefits
• Contains an essential selection of hand tools to suit most trades
• Tools are housed in a specially moulded interior for neat and safe storage
• Highly portable and easy to store thanks to the compact casing
Contents
• 1x 10in./254mm slip joint water pump pliers with textured grip handles
• 1x 10.5oz hammer complete with 300mm hardwood lacquered shaft
• 1x 1/4in. drive hex sockets: 4mm; 5mm; 6mm; 7mm; 8mm; 9mm; 11mm; 12mm
• 1x 220-250V-CE mains tester screwdriver complete with pocket clip
• 1x 3/8in. drive extension bar 3in.
• 1x 3/8in. drive hex sockets: 10mm; 11mm; 12mm; 13mm; 14mm; 15mm; 16mm; 17mm; 19mm; 21mm; 22mm
• 1x 3/8in. drive universal joint
• 1x 3/8in. to 1/4in. adaptor
• 1x 3m locking tape rule
• 1x 6in./150mm utility snap-off blade retractable knife
• 1x 6in./150mm yellow junior hacksaw frame complete with blade
• 1x 7in./180mm combination pliers with bi-metal grips
• 1x 7in./180mm general purpose cutting shears with locking clip
• 1x 72 tooth 3/8in. drive chrome vanadium ratchet handle complete with a bi-material grip
• 1x combination spanners 8mm; 10mm; 11mm; 12mm; 13mm; 14mm; 17mm; 19mm
• 1x hexagon key set 1.5mm - 10mm
• 1x precision screwdriver 4-in-1
• 1x screwdriver bit set PH1; PH2; PH3; PZ1; PZ2; PZ3 parallel: 3; 4; 5; 6; metric: 2mm; 3mm; 4mm; 5mm; 6mm and adaptor
• 1x screwdriver with rubber grip handles: set: PH1x75mm; PH2X100mm; parallel tip #6x100mm
• 1x torx bit set T10 - T40
• Robust moulded toolbox
Typical Applications
• Domestic
• Workshop
• General-use industrial
Attribute | Value |
---|---|
Brand | Workshop |
EAN | 5036140332362 |
ECLASS Code | 21043090 |
Insulated | No |
Kit Type | General |
MFR Part No. | 3079 |
Number of Pieces | 79 |
Product Type | Basic Handyman Tool Kit in Carry Case |
UNSPSC Code | 27113201 |