£29.99
Ex VAT
£35.99
Inc VAT
Product Details
Product Specification
This eighty-one piece tool set has a versatile array of tools suitable for a variety of applications. The tools are of a high quality, built from chrome vanadium steel and carbon steel to ensure long-lasting performance.
Features and Benefits
• Large, versatile set of tools
• High-quality construction
• Housed in a robust blow case for easy transportation and storage
Contents
• 9x Spanner: 6mm; 8mm; 10mm; 11mm; 12mm; 13mm; 14mm; 17mm; 19mm
• 1x Knife 18mm
• 10x blades 18mm
• 8x hex key: 1.5mm; 2mm; 2.5mm; 3mm; 4mm; 5mm; 5.5mm; 6mm
• 2x screwdriver 6mm x 100mm; PH2 x 100mm
• 1x ratchet screwdriver bit holder
• 2x precision screwdriver: Phillips® Ph0 x 50mm; slotted: 2mm x 50mm
• 1x tester, 200V-250V
• 1x mini hack saw, 150mm
• 3x blades
• 1x combination plier, 150mm
• 1x long nose plier, 150mm
• 1x machinist's hammer 200g
• 1x rubber cup for hammer
• 14x 1/4in. dr. socket: 3.5mm; 4mm; 4.5mm; 5mm; 5.5mm; 6mm; 7mm; 8mm; 9mm; 10mm; 11mm; 12mm; 13mm; 14mm, 1 x 1/4in.
• 1x dr.extension bar 75mm
• 1x 1/4in. bit adaptor
• 1x 1/4in. quick release ratchet handle, 72 teeth
• 1x measuring tape, 3m
• 20x bit 25mm, 1/4in. x 25mm, Phillips®: #0; #1; #2; #3, Hex: 1.5mm; 2mm; 2.5mm; 3mm; 4mm; 5mm; 6mm; slotted: 4mm; 6mm, Torx: T8; 10mm; 15mm; 20mm; 25mm; 27mm; 30mm
• 1 x magnetic bit holder, 60mm
Typical Applications
• The tools are general purpose, with a broad range of applications
Attribute | Value |
---|---|
Brand | Workshop |
EAN | 5036140463684 |
ECLASS Code | 21043090 |
Insulated | No |
Kit Type | General |
MFR Part No. | 3881 |
Number of Pieces | 81 |
Product Type | General Purpose Tool Set in Blow Case |
UNSPSC Code | 27113201 |