Bott

15001021.16 590W CARRIER+10 HSK A32/B40

SKU:

BOT4062511N

MPN:

15001021.16

£63.49

Ex VAT

£76.19

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Tool carrier blocks offer a new, flexible method of storing CNC tooling. Individual tool pots simply clip into the carrier block. Specify the type of tooling and then add the required amount of storage pots to the carrier block. Tool carrier blocks may be used in conjunction with trolleys, cupboards or freestanding on a bench top. Supplied in grey RAL7035 only.
    Tool carrier block dimensions (W x D x H): 590 x 124 x 110mm.


    Product Specification
    Attribute
    Value

    Brand

    Bott

    Dimensions

    590 x 124 x 110mm

    EAN

    5039350064603

    Material

    Powder-Coated Steel

    MFR Part No.

    15001021.16

    Type

    CNC Tool Carrier

    UNSPSC Code

    56111606