Bott

CNC Bench Stand, Powder-Coated Steel, 600 x 450 x 375

SKU:

BOT4062500A

MPN:

15001003.16

£199.00

Ex VAT

£238.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The bench stand is a freestanding unit which can accept up to three of the tool carriers shown above.
    Finished in epoxy powder coated grey (RAL7035).


    Product Specification
    Attribute
    Value

    Brand

    Bott

    Dimensions

    600 x 450 x 375mm

    EAN

    4025002273814

    Material

    Powder-Coated Steel

    MFR Part No.

    15001003.16

    Type

    CNC Bench Stand

    UNSPSC Code

    56111606