£63.49
Ex VAT
£76.19
Inc VAT
Product Details
Product Specification
Tool carrier blocks offer a new, flexible method of storing CNC tooling. Individual tool pots simply clip into the carrier block. Specify the type of tooling and then add the required amount of storage pots to the carrier block. Tool carrier blocks may be used in conjunction with trolleys, cupboards or freestanding on a bench top. Supplied in grey RAL7035 only.
Tool carrier block dimensions (W x D x H): 590 x 124 x 110mm.
Attribute | Value |
---|---|
Brand | Bott |
Dimensions | 590 x 124 x 110mm |
EAN | 5039350064542 |
Material | Powder-Coated Steel |
MFR Part No. | 15001015.16 |
Type | CNC Tool Carrier |
UNSPSC Code | 56111606 |