£149.00
Ex VAT
£178.80
Inc VAT
Product Details
Product Specification
• Overall Dimensions: (W) 235mm x (D) 200mm x (H) 370mm.
• Sold Individually.
Attribute | Value |
---|---|
Brand | Treston |
Dimensions | 235 x 200 x 370mm |
Material | Galvanised Steel |
MFR Part No. | 838380-51 |
Type | Hook |
UNSPSC Code | 56111606 |