£337.00
Ex VAT
£404.40
Inc VAT
Product Details
Product Specification
Product Documents
Secure storage sliding tool vault designed to keep your valuable kit stored and secured, leaving thieves empty handed. The Slider offers a flexible alternative to the traditional storage box and is constructed to take the weight of other equipment, meaning you can stack on-top and not lose any van space.
Features and Benefits
• Constructed from solid steel with fully phosphated anti-corrosion protection
• Slip resistant top designed for stacking loads, i.e. pallets and materials
• Fitted with a 70mm anti-pick, anti-drill and anti-rust stainless steel disc lock
• Heavy duty roller bearings combined will full drawer runners provide smooth opening and closing
• 300kg drawer load capacity
• Pre-drilled fixing points allow for easy installation to the vehicle floor and instructions and bolts are supplied
• Steel grip handle allows easy opening of the drawer and optional dividers can be installed for organisation purposes
Tools not included.
Attribute | Value |
---|---|
Brand | Van Vault |
Colour | Black/Yellow |
EAN | 5056122008177 |
External Depth | 1200mm |
External Height | 310mm |
External Width | 500mm |
Finish/Coating | Fully Phosphated Anti-Corrosion Protection |
Internal Depth | 1115mm |
Internal Height | 260mm |
Internal Width | 405mm |
MFR Part No. | S10870 |
Product Material | Steel |
Product Type | Tool Vault |
Security | Supplied with 3 Robust Keys |
UNSPSC Code | 24112401 |
Weight Each | 52.5kg |