£430.89
Ex VAT
£517.07
Inc VAT
Product Details
Product Specification
Product Documents
Tuffbank® High Security Boxes & Chests
Built to a very high specification featuring the unique Internal Anti-jemmy System, which is guaranteed to baffle thieves! Extremely strong, sturdy and secure but also very cost effective.
Features and Benefits:
Attribute | Value |
---|---|
Brand | Armorgard |
Colour | Charcoal Grey |
External Depth | 505mm |
External Height | 460mm |
External Width | 950mm |
Finish/Coating | Powder Coated |
Internal Depth | 470mm |
Internal Height | 450mm |
Internal Width | 920mm |
MFR Part No. | TB1 |
Product Material | Heavy Duty Steel |
Product Type | Tool Vault |
Security | 5 Lever Deadlock Anti-Jemmy System Supplied with 2 Robust Keys |
UNSPSC Code | 24112401 |
Weight Each | 50kg |