£459.00
Ex VAT
£550.80
Inc VAT
Product Details
Product Specification
Product Documents
Secure storage Slim Slider tool vault designed to keep your valuable kit stored and secured, leaving thieves empty handed. The Slim Slider maximizes the floor space in your vehicle and is constructed to take the weight of other equipment, meaning you can stack on-top, further saving valuable van space.
Features and benefits:
• Constructed from solid steel with fully phosphated anti-corrosion protection
• Slip resistant top designed for stacking loads, i.e. pallets and materials
• Fitted with a 70mm anti-pick, anti-drill and anti-rust stainless steel disc lock
• Heavy duty roller bearings combined will full drawer runners provide smooth opening and closing
• 300kg drawer load capacity
• Pre-drilled fixing points allow for easy installation to the vehicle floor and instructions and bolts are supplied
• Steel grip handle allows easy opening of the drawer and optional dividers can be installed for organisation purposes
Tools not included.
Attribute | Value |
---|---|
Brand | Van Vault |
Colour | Black/Yellow |
EAN | 5056122008184 |
External Depth | 1200mm |
External Height | 227mm |
External Width | 1000mm |
Finish/Coating | Fully Phosphated Anti-Corrosion Protection |
Internal Depth | 1115mm |
Internal Height | 175mm |
Internal Width | 950mm |
MFR Part No. | S10880 |
Product Material | Steel |
Product Type | Tool Vault |
Security | Supplied with 3 Robust Keys |
UNSPSC Code | 24112401 |
Weight Each | 77kg |