£141.66
Ex VAT
£169.99
Inc VAT
Product Details
Product Specification
Minor Type
Micrometer style adjustment allows easy accurate setting. Slipping action at pre-set torque eliminates overtightening. The adjustment ring automatically disengages when the tool is in use to prevent accidental adjustment. Stainless steel shafts. Anodised aluminium handles. Suitable for electrical, electronics and instrument assembly works.
Manufactured to ISO 6789-2:2017.
(Accuracy +/- 6% of reading).
Attribute | Value |
---|---|
Accuracy | ±6% |
Brand | Q-Torq |
Drive Size | 1/4in. |
Drive Type | Hexagon |
EAN | 5036140117235 |
ECLASS Code | 21040190 |
Handle Material | Anodised Aluminium |
MFR Part No. | QS1.2MH |
Overall Length | 195mm |
Torque Adjustability | Adjustable |
Torque Range | 20 to 120 cNm |
UNSPSC Code | 27111715 |
Weight Each | 165g |