£159.00
Ex VAT
£190.80
Inc VAT
Product Details
Product Specification
Micrometer style adjustment allows easy accurate setting. Slipping action at pre-set torque eliminates overtightening. The adjustment ring automatically disengages when the tool is in use to prevent accidental adjustment. Stainless steel shafts. Anodised aluminium handles. Suitable for electrical, electronics and instrument assembly works. Manufactured to ISO 6789-2:2017. (Accuracy ±6% of reading). Minor Type
Attribute | Value |
---|---|
Accuracy | ±6% |
Brand | Q-Torq |
Drive Size | 1/4in. |
Drive Type | Hexagon |
EAN | 5036140422025 |
ECLASS Code | 21040190 |
Handle Material | Anodised Aluminium |
MFR Part No. | QS 80 FH |
Overall Length | 184mm |
Torque Adjustability | Adjustable |
Torque Range | 30 to 80 lbf.in |
UNSPSC Code | 27111715 |
Weight Each | 335g |