£154.00
Ex VAT
£184.80
Inc VAT
Product Details
Product Specification
These Standard Type Quick-Set Torque Drivers are designed for use when setting the desired torque of a tool. The tool can be used with 1/4in. hexagon drive and comes supplied with a sliding 'T' bar. With a micrometer style adjustment, slipping action at pre-set torque and an adjustment ring that automatically disengages when the tool is in use to prevent accidental adjustment. Comprised of a stainless steel shaft and an anodised aluminium handle, the products are suitable for electrical, electronics and instrument assembly works and possess an accuracy ± 6% of reading.
Features and Benefits
• Micrometer style adjustment allows easy accurate setting
• Slipping action at pre-set torque eliminates over-tightening
• The adjustment ring automatically disengages when the tool is in use to prevent accidental adjustment
• Stainless steel shafts with1/4in. hexagon drive and supplied with sliding 'T' bar
• Anodised aluminium handles are comfortable and durable
Typical Applications
• Electrical
• Manufacturing
Standards
• Manufactured to ISO 6789-2:2017
Attribute | Value |
---|---|
Accuracy | ±6% |
Brand | Kennedy |
Drive Size | 1/4in. |
Drive Type | Hexagon |
EAN | 5036140117259 |
ECLASS Code | 21040190 |
Handle Material | Anodised Aluminium |
MFR Part No. | QS50IH |
Overall Length | 230mm |
Torque Adjustability | Adjustable |
Torque Range | 5 to 50 lbf.in |
UNSPSC Code | 27111715 |
Weight Each | 335g |