£179.00
Ex VAT
£214.80
Inc VAT
Product Details
Product Specification
Minor Type
Can indicate torque in two ways - measures and displays torque as it is applied, or measures and displays the maximum torque used, after it has been applied. Ideal for
the electronics, electrical and domestic appliance industries. Stainless steel shafts coloured aluminium handles and scaled nylon dials. 1/4" hex drive. Dual scale.
Manufactured to ISO 6789-2:2017. (Accuracy +/- 6% of reading).
Attribute | Value |
---|---|
Accuracy | ±6% |
Brand | Q-Torq |
Drive Size | 1/4in. |
Drive Type | Hexagon |
EAN | 5036140117280 |
ECLASS Code | 21040190 |
Handle Material | Anodised Aluminium |
MFR Part No. | S100H |
Torque Adjustability | Dial Indicating |
Torque Range | 20 to 100 cNm |
UNSPSC Code | 27111715 |
Weight Each | 190g |