£72.49
Ex VAT
£86.99
Inc VAT
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Accuracy | ±6% |
Brand | Q-Torq |
Drive Size | 1/4in. |
Drive Type | Hexagon |
EAN | 5036140422070 |
ECLASS Code | 21040190 |
Handle Material | Multi-Component |
MFR Part No. | P25FH |
Overall Length | 132mm |
Torque Adjustability | Pre-Set |
Torque Range | 0.05 to 0.25 Nm |
UNSPSC Code | 27111715 |