£1779.00
Ex VAT
£2134.80
Inc VAT
Product Details
Product Specification
These highly accurate torque calibration analysers ensure torque wrenches and screwdrivers are performing as required within the acceptable limits. Simply plug in and use to test and calibrate torque equipment quickly and precisely.
Features and Benefits
• High accuracy of +/- 1%
• Values can be switched from N·m to lbf·ft and lbf·in
• Simple to plug in and use
Typical Applications
• Compatible with all standard torque wrenches
Attribute | Value |
---|---|
Accuracy | +/- 1%% |
Brand | Gedore |
Dimensions | 320 x 203 x 197mmmm |
Display | Digital |
Drive Size | 1 in |
Drive Sockets/Adaptors Included | 6657890 - 1"x1.1/2 Impact Convertor |
Drive Type | Square |
EAN | 4002805931141 |
ECLASS Code | 21040190 |
MFR Part No. | 2529858 |
Overall Depth | 320mm |
Overall Height | 203mm |
Overall Width | 197mm |
Product Type | Torque Analyser |
Torque Measurement Range | 369(lbf.ft) - 2214(lbf.ft) |
Unit Measured | N·m |
UNSPSC Code | 27111715 |
Weight Each | 26kg |